Shop All Welding Accessories
Sievert
Torch Handle, 8 in., Piezo Ignition
Mfr # 3366-97
Zoro # G0257927
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Application Universal Handle for Most Sievert Equipment
- Gas Service Propane
- Features Piezo Ignition, Ergonomic Piston Grip
- Duty Rating Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 3366-97
- Zoro # G0257927
- UPC # 881314470730
- Country of Origin Estonia
- Category Welding Accessories
Dimensions
Length | 8 in |
Length (In.) | 8 |
Details
Item | Torch Handle |
Application | Universal Handle for Most Sievert Equipment |
Gas Service | Propane |
Features | Piezo Ignition, Ergonomic Piston Grip |
Duty Rating | Medium Duty |
Product Type | Torch Handle |
Description
Torch Handle, Product Type Torch Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-118-2, Acetylene (CS11182)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-04)
- WELLER WELLER pc Crdles Solder Iron Kit (WLIBA4)
- MAG-MATE Right Weld Inside 90 outside 45/90, PK2 (WS100PK02)
- SIEVERT Neck Tube Support, V-Style (7172-40)
- SIEVERT Hose Adapter, 9/16" (64031)
- SIEVERT Flint Striker (2000S)
- SIEVERT Silicone Pressure Roller, 40mm (2974-40)
- SIEVERT Replacement Flint For Striker 2000S (3001X)
- SIEVERT Neck Tube, 7" (3509-02)
- MAGSWITCH Ground Clamp, 90 lb. Max. Pull, Steel (8100920)
- Sievert Welding Accessories