Shop All Torch and Torch Kits
Sievert
Swivel Torch, Cyclone, 14mm
Mfr # 264133
Zoro # G0703949
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Turbojet
- Ignitor Instant On/Off
- Gas Service Butane, Propane
- Welding Application General Brazing, Heating, Soldering
- Flame Type Swirl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 264133
- Zoro # G0703949
- UPC # 703510531421
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Length | 13" |
Inlet Connection Size | 1 in |
Description
Torch Head, Flame Type Swirl, For Fuel Type Butane, Propane, Ignition Type Instant On-Off, Heating Capacity (Propane) 25,932 BtuH, Inlet Connection Size 1 in, Product Type Hand Torch, Torch Series Turbojet, Maximum Flame Temperature (MAP-Pro) 2,010 Degrees F, Maximum Flame Temperature (Propane) 3,572 Degrees F, Application Brazing, Body Material Aluminum, Features 360 Degrees Swivel Burner, 50 Percent Lighter, Double Gas Stop System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Manifold, 2 Valve, 5 ft., SMB Hose Set (QAL5SM)
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- XTRWELD E71T-11 .045 x 10Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11045-10)
- MILLER ELECTRIC Tig Welder, Diversion 180 Series, 120/240V AC, 180 Max. Output Amps (907627)
- SIEVERT Burner, 3000 Btu Burner (3349-90)
- SIEVERT Double Valve, Gas Torch Handle, Universal (3488-47)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK2-04)
- SIEVERT SIEVERT Hand Torch (2535-49)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI2960)
- SIEVERT Burner, Pinpoint, 9 in. L (2535-02)
- UNIWELD UNIWELD 68 Mach. Torch 6 in 2-Hose (68-6)
- Sievert Torch and Torch Kits