Shop All Torch and Torch Kits
Sievert
Swivel Torch, 9 in. L, 26,000, Propane
Mfr # 262033
Zoro # G1599836
original price:
$146.45
24% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Turbojet
- Ignitor No
- Gas Service Propane
- Welding Application General Brazing, Heating, Soldering
- Flame Type Swirl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 262033
- Zoro # G1599836
- UPC # 703510531414
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Length | 9" |
Inlet Connection Size | 1 in |
Description
Torch Head, Flame Type Swirl, For Fuel Type Propane, Heating Capacity (Propane) 12,966 BtuH, Inlet Connection Size 1 in, Product Type Hand Torch, Torch Series Turbojet, Maximum Flame Temperature (MAP-Pro) 3,200 Degrees F, Maximum Flame Temperature (Propane) 4,712 Degrees F, Application Brazing, Heating Applications, Soldering, Body Material Aluminum, Features 360 Degrees Swivel Burner, 50 Percent Lighter, Double Gas Stop System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON High Strength Plastic Welder 0.84 oz (22045)
- VICTOR Victor 341-0330-0005 1-1-101 Cutting Tip (341-0330-0005)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 (WEDF9)
- POWERWELD Tweco Style Ground Clamp, 500A (EL-500)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS2960-33)
- SIEVERT SIEVERT Multi Gas Standard Flame Burner (8704-01)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-30)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS3470)
- SIEVERT Torch Kit, Roofing, Propane Fuel (EBK-2)
- SIEVERT Pro Torch, Heavy Duty (435000)
- MAGNA INDUSTRIES. PROPANE TORCH HEAD SELF LIGHT (MT525C)
- Sievert Torch and Torch Kits