Shop All Torch and Torch Kits
Sievert
SIEVERT Multi Gas Cyclone Flame Burner
Mfr # 8706-01
Zoro # G504390475
original price:
$38.00
6% off
new price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Powerjet
- Flame Type Cyclone
- Application Brazing, Soft Soldering
- Overall Length 7.3 in
- Tip Outside Diameter 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 8706-01
- Zoro # G504390475
- UPC # 881314632732
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Overall Length | 7.3 in |
Tip Outside Diameter | 0.55 in |
Details
Item | Flame Burner |
Series | Powerjet |
Flame Type | Cyclone |
Application | Brazing, Soft Soldering |
Tip Series | Powerjet |
Compatible Torch Manufacturer Part Number | 253547 |
Fuel Flow Rate (Propane) | 0.43 lb/hr |
Description
Flame Burner, Flame Type Cyclone, Compatible Torch Manufacturer Part Number 253547, Tip Series Powerjet, Application Brazing, Soft Soldering, Fuel Flow Rate (Propane) 0.43 lb/hr, Overall Length 7.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bnt Chisel, 1.6mmx6mmx4.5mm (T15-JD16)
- FLANGE WIZARD Two Hole Pin, Medium, Magnetic (42050-M)
- BLUE DEMON TRUE VIEW 9300 WELDING HOOD (BDWH-TRUEVIEW-9300)
- POWERWELD PowerWeld Professional Series ADF Welding Helmet, Black Carbon Fibre (PWH98551)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4460)
- SIEVERT Burner, Hot-Air, Single Ply (3358-90)
- SIEVERT Cyclone Burner, 19mm, 10000Btu (3525-03)
- SIEVERT Detail Torch Assembly, 18" Steel, 100K Btu (3445-47)
- SIEVERT Hand Torch, Standard, 8 in. L (229557)
- SIEVERT Embedding Tool, No Torch (EBT-00)
- BERNZOMATIC Self Igniting Outdoor Torch (384404)
- Sievert Torch and Torch Kits