Shop All Torch and Torch Kits
Sievert
Repair Torch Kit, Roofing, Propane Fuel
Mfr # RKD-4
Zoro # G0257979
original price:
$363.18
11% off
new price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Promatic
- Ignitor Instant On/Off
- Gas Service Propane
- Welding Application Roofing and Water Proofing
- Flame Type Wide Brush Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # RKD-4
- Zoro # G0257979
- UPC # 881314632640
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Promatic |
Ignitor | Instant On/Off |
Gas Service | Propane |
Welding Application | Roofing and Water Proofing |
Flame Type | Wide Brush Flame |
Fuel | Propane |
Propane Temp. | 1000 to 3400 Degrees F |
Application | Brazing, Heating Shrinking, Paint Stripping, Precision, Sheet Metal, Soldering, Waterproofing/Welding |
Includes | Canvas Carrying Bag, Hose/Regulator Assembly, Small Standard Flame Burner, Universal Handle |
Propane Btus per Hour | 148,000 |
Characteristics | Roofing Repair Equipment |
Product Type | Outdoor Torch Kit |
Kit Includes | Hose, Tool Bag |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Brazing, Heating Shrinking, Paint Stripping, Precision, Sheet Metal, Soldering, Waterproofing/Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Field (FLD-451)
- MILLER ELECTRIC Fingertip Control (195503)
- DRYROD Portable Oven, Type 1,120-240V, 10 lb. (1215500)
- SIEVERT Gas Hose, 25 ft., Liquid Propane (1525IS)
- SIEVERT Detail Torch Assembly, 18" Steel, 300K Btu (3444-47)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-BS)
- SIEVERT Heating Element for DW3000 (297147)
- SIEVERT Cylinder Torch, Standard, 5.3 in. L (8816-47)
- SIEVERT Pin Point Burner, 8800 BtuH (3938-02)
- SIEVERT Burner, Soft, 9 in. L (2535-10)
- SIEVERT Burner, 3000 Btu Burner (3349-90)
- Sievert Torch and Torch Kits