Shop All Torch and Torch Kits
Sievert
Repair Torch Kit, Roofing, Propane Fuel
Mfr # RKC-25
Zoro # G0257997
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignitor Instant On/Off
- Series Promatic
- Gas Service Propane
- Welding Application Roofing and Water Proofing
- Flame Type Wide Brush Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # RKC-25
- Zoro # G0257997
- UPC # 881314470693
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Ignitor | Instant On/Off |
Series | Promatic |
Gas Service | Propane |
Welding Application | Roofing and Water Proofing |
Flame Type | Wide Brush Flame |
Propane Temp. | 1000 to 3400 Degrees F |
Characteristics | Roofing Repair Equipment |
Fuel | Propane |
Includes | (2) Burner, (2) Neck Tube Support Stand, Canvas Carrying Bag, Hand Tightened Regulator, Hose, Quick Connect Set, Universal Handle |
Propane Btus per Hour | 150,000 to 348,000 |
Application | Roofing and Water Proofing |
Product Type | Outdoor Torch Kit |
Kit Includes | Hose, Tool Bag |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Roofing and Water Proofing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M6 Hard, Pk10 (140-0172)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 33 lb. (20AP69)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #6 (6-3-101)
- JACKSON SAFETY Welding Curtain and Frame Kit (37296)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKF-25)
- SIEVERT Burner, 3000 Btu Burner (3349-90)
- SIEVERT Soft Flame Burner, 38000Btu (3529-90)
- SIEVERT Double Valve, Gas Torch Handle, Universal (3488-47)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK3-30)
- SIEVERT Detail Torch Assembly, 18" Steel, 300K Btu (3444-47)
- SMITH EQUIPMENT Heavy Duty Torch Handle, 7-12 in. L (WH200A)
- Sievert Torch and Torch Kits