Shop All Torch and Torch Kits
Sievert
Repair Torch Kit, Roofing, Propane Fuel
Mfr # DRK-25
Zoro # G0258006
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignitor Instant On/Off
- Series Promatic
- Gas Service Propane
- Welding Application Roofing and Water Proofing
- Flame Type Wide Brush Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # DRK-25
- Zoro # G0258006
- UPC # 881314470679
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Ignitor | Instant On/Off |
Series | Promatic |
Gas Service | Propane |
Welding Application | Roofing and Water Proofing |
Flame Type | Wide Brush Flame |
Characteristics | Roofing Repair Equipment |
Propane Btus per Hour | 148,000 |
Propane Temp. | 1000 to 3400 Degrees F |
Fuel | Propane |
Application | Brazing, Heating Shrinking, Paint Stripping, Precision, Sheet Metal, Soldering, Waterproofing/Welding |
Includes | Detail Burner, Hand Tightened Regulator, Hose, Neck Tube Support Stand, Universal Handle |
Product Type | Outdoor Torch Kit |
Kit Includes | Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Brazing, Heating Shrinking, Paint Stripping, Precision, Sheet Metal, Soldering, Waterproofing/Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- XTRWELD CL80SD212510 80S-D2 TIG GTAW Welding Wire 1/8 Inch Dia 10 Lb. Box, priced per pound (CL80SD2125-10)
- XTRWELD E9018-B3 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE9018B3156-10)
- POWERWELD 14 in. Electrode Canister (PWEC14)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TB2944)
- SIEVERT Torch Kit, Utility, Propane Fuel (PS-ASI-10)
- SIEVERT Turbojet Swivel Torch, Silver (2610-33)
- SIEVERT Standard Burner, 293000 Btu (2944-90)
- SIEVERT Cyclone Burner, 19mm, 10000Btu (3525-03)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4460)
- Sievert Torch and Torch Kits