Shop All Regulators
Sievert
Preset Regulator, Single Stage, POL, 28 psi, Use With: Propane
Mfr # 3099-73
Zoro # G0258225
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 28 psi
- Inlet Connection CGA 510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 3099-73
- Zoro # G0258225
- UPC # 881314469970
- Country of Origin Estonia
- Category Regulators
Dimensions
Body Dia. | 1.0 in |
Overall Length | 5" |
Inlet Connection Size | 0.885"-14 |
Body Diameter | 1 in |
Outlet Connection Size | 9/16"-18 |
Description
Preset Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Inlet Connection Type POL, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 27 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass/Steel, Diaphragm Material Flexible Rubber, CGA Number CGA 510, Application General Purpose, Body Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 10 Pound (42301)
- HOBART WELDING PRODUCTS MIG Welding Wire, Carbon Steel, 33 lb. (S305412-G34)
- XTRWELD 312 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack, 36 In L (CL312125-1DP)
- COGHLANS Flint Striker (1005)
- SIEVERT Adjustable Regulator, Single Stage, POL, 14 to 58 psi, Use With: Propane (3063-13)
- SIEVERT Adjustable Regulator, Single Stage, POL, 15 to 60 psi, Use With: Propane (3061-23)
- SIEVERT Propane Regulator, 27 psi (3015-90)
- SIEVERT Preset Regulator, Single Stage, POL, 28 psi, Use With: Propane (3091-23)
- SIEVERT Adjustable Regulator, Single Stage, POL, 27 to 60 psi, Use With: Propane (3062-93)
- SIEVERT Preset Regulator, Single Stage, POL, 27 psi, Use With: Propane (3091-33)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Liquefied Propane (0781-0589)
- Sievert Regulators