Shop All Torch and Torch Kits
This Product is Discontinued
Sievert
Powegas, 5.5 in. L (Discontinued)
Mfr # 220383
Zoro # G2003121
This Product is Discontinued
Key Features
- Series Fuel
- Ignitor No
- Gas Service Butane, Propane
- Fuel Butane/Propane
- Fuel Capacity 3.72 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 220383
- Zoro # G2003121
- UPC # 703510531391
- Country of Origin United Kingdom
- Category Torch and Torch Kits
Dimensions
Length | 5-1/2" |
Overall Height | 5 1/2 in |
Description
Powergas, Cylinder Capacity 3.72 fl oz, Reusability Disposable, Gas Mixture 35 Percent Propane, 65 Percent Butane, Maximum Flame Temperature 2,100 Degrees C, Overall Height 5 1/2 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.