Shop All Gas Welder Fittings
Sievert
Male Quick Disconnect
Mfr # 3001-01
Zoro # G2676558
original price:
$12.12
5% off
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 9/16 in R & L
- Construction Brass
- Function Quick Release
- Number of Pieces 1
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 3001-01
- Zoro # G2676558
- UPC # 881314470723
- Country of Origin United States
- Category Gas Welder Fittings
Details
Item | Male Quick Disconnect |
Connection | 9/16 in R & L |
Construction | Brass |
Function | Quick Release |
Number of Pieces | 1 |
Standards | UL |
For Use With | HSK, LSK, Mfr. No. 1510IS,1525IS,1530IS,1533IS,1504IS, SIK |
Description
Male Quick Disconnect, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 4 gal. (042288)
- UNIWELD Quick Connect Lp Tip Set, LP Twister Series, Propane (KT235)
- ARCAIR Elec, Pointed Gouging, Carb, 5/16"x12", PK50 (22053003C)
- TILLMAN Welding Blanket, Tan, 6 ft. W x 6 ft. H (594B66)
- SIEVERT Gas Quick Connect, Female, 9/16" (3002-90)
- SIEVERT Male/Female Quick Disconnect (3200-01)
- HARRIS Flashback Arrestor, Torch, Oxy/Fuel (88-5 FBT R&L)
- WESTERN ENTERPRISES Western Enterprises 312-AW-15 We Aw-15 Adaptor (312-AW-15)
- VICTOR Hose Quick Connect, Brass, 9/16in-18, PK2 (0656-0000)
- SMITH EQUIPMENT Reverse Flow Check Valve Set, For Torches (H697)
- HARRIS Flow Check Valve, 9/16-18 RH (88-6CVTR)
- Sievert Gas Welder Fittings