Shop All Heat Guns
Sievert
Heat Gun, Electric Powered, 120VAC, Variable Temp. Setting, 1,700 W Watt
Mfr # DW3000
Zoro # G1964580
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- Temp. Settings Variable
- Temperature Range 212 Degrees to 1,112 Degrees F
- Air Volume 310 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cord Length | 9.8 ft |
Overall Length | 13 in |
Description
Heat Gun, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,112 Degrees F, Minimum Temperature 212 Degrees F, Temperature Range 212 Degrees to 1,112 Degrees F, LCD Display No, Current 14.6 A, Kit Contents (1) Bare Tool, Tool Brand Sievert, Air Volume 310 lpm, Brushless Motor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3139)
- DUSTLESS TECHNOLOGIES Dustie Dust Shroud 7", No Hose (D1854)
- DRILL AMERICA #21 Cobalt Jobber Length Drill Bit (DWDCO21)
- HUSQVARNA Front Wheel (543045949)
- ASTRO PNEUMATIC Dual Temperature Heat Gun Kit (9425)
- STEINEL Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle (HL1620S)
- MILWAUKEE TOOL Heat Gun Kit, Battery Powered, 18V DC, Dual Temp. Setting, 360 Watt, Pistol Handle (2688-20, 48-11-1835)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200K)
- STEINEL HL 2020 E Professional Heat Gun (110025597)
- DEWALT Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960K)
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 1500 Watt (0503070)
- Sievert Heat Guns and Kits