Shop All Soldering Accessories
Sievert
Hammer Bit, 4.25" L, 19 oz. Size, Copper
Mfr # 7017-20
Zoro # G9869855
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Color Bronze
- For Use With 3486-47, ESK1-04, ESK1-10, ESK1-30, ESK2-04, ESK2-10, ESK2-30
- Material Copper
- Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sievert
- MFR # 7017-20
- Zoro # G9869855
- UPC # 881314470020
- Country of Origin Estonia
- Category Soldering Accessories
Dimensions
Length | 4 1/4 in |
Size | 19 oz |
Overall Length | 4 1/4 in |
Details
Item | Hammer Bit |
Application | Soldering |
Color | Bronze |
For Use With | 3486-47, ESK1-04, ESK1-10, ESK1-30, ESK2-04, ESK2-10, ESK2-30 |
Material | Copper |
Characteristics | High Quality Electrolytic Copper |
Tip Series | 7000 |
Tip Type | Hammer |
Compatible Handpiece Manufacturer | Sievert |
Compatible Handpiece Manufacturer Model Number | 3486-47, ESK1-04, ESK1-10, ESK1-30, ESK2-04, ESK2-10, ESK2-30 |
Description
Hammer Bit, Tip Series 7000, Tip Type Hammer, Compatible Handpiece Manufacturer Model Number 3486-47, ESK1-04, ESK1-10, ESK1-30, ESK2-04, ESK2-10, ESK2-30, Compatible Handpiece Manufacturer Sievert, Application Soldering, Material Copper, Overall Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (03A)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WP332X7)
- BESSEY Table Clamp, Pivot Lock Clamp, 1-3/16 in.D (TWV16-20-15-2K)
- XTRWELD E71T-GS Filler Metal, 2 Lb. Spool priced per pound , Carbon Steel, 0.035 Dia (SP71TGS035-2)
- SIEVERT Hammer Bit, 4" L, 10 oz. Size, Copper (7016-30)
- SIEVERT Pyramid Soldering Bit, 4" L, 14 oz. Size (7004-00)
- SIEVERT Diagonal Soldering Bit, 4.5" L, 18 oz. Sz (7005-00)
- SIEVERT Pyramid Bit, 4.5" L, 13 oz. Size, Copper (7020-70)
- SIEVERT Hammer Bit, 4" L, 8 oz. Size, Copper (7002-50)
- SIEVERT Pointed Bit, 4" L, 8 oz. Size, Copper (7002-45)
- PLATO Tip Tinner, Solder/Cleaner Combo, 20 g (TT-95)
- Sievert Soldering Accessories