Shop All Soldering Accessories
Sievert
Hammer Bit, 4" L, 8 oz. Size, Copper
Mfr # 7002-50
Zoro # G9870150
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Color Bronze
- For Use With 3380-93, 3380-94
- Length 4 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 7002-50
- Zoro # G9870150
- UPC # 881314469673
- Country of Origin Estonia
- Category Soldering Accessories
Dimensions
Length | 4 in |
Size | 8 oz |
Overall Length | 4 in |
Details
Item | Hammer Bit |
Application | Soldering |
Color | Bronze |
For Use With | 3380-93, 3380-94 |
Material | Copper |
Characteristics | High Quality Electrolytic Copper |
Compatible Handpiece Manufacturer | Sievert |
Tip Type | Hammer |
Tip Series | 7000 |
Description
Hammer Bit, Tip Series 7000, Tip Type Hammer, Compatible Handpiece Manufacturer Sievert, Application Soldering, Material Copper, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Gray (5906GY)
- TECHSPRAY Flux Remover, Aerosol, 10 oz. Size (1621-10SB)
- OPTREL Breathing Hose, For Optrel, E3000 (4551.220)
- CRAMER DECKER MEDICAL Regulator Washer, Brass/Viton, PK50 (AREG-100WB50)
- SIEVERT Diagonal Soldering Bit, 2.5" L, 12 oz. Sz (7003-50)
- SIEVERT Pyramid Soldering Bit, 4" L, 14 oz. Size (7004-00)
- SIEVERT Pointed Bit, 4" L, 8 oz. Size, Copper (7002-45)
- SIEVERT Hammer Bit, 4" L, 10 oz. Size, Copper (7016-30)
- SIEVERT Pyramid Bit, 4.5" L, 13 oz. Size, Copper (7020-70)
- SIEVERT Hammer Bit, 4.25" L, 19 oz. Size, Copper (7017-20)
- MASTER APPLIANCE MASTER APPLIANCE Ultratane Butane, PK36 (10449)
- Sievert Soldering Accessories