Shop All Soldering Accessories
Sievert
Hammer Bit, 4" L, 10 oz. Size, Copper
Mfr # 7016-30
Zoro # G9869688
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Color Bronze
- For Use With 3486-47, ESK1-04, ESK1-10, ESK1-30, ESK2-04, ESK2-10, ESK2-30
- Length 4 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 7016-30
- Zoro # G9869688
- UPC # 881314470013
- Country of Origin Estonia
- Category Soldering Accessories
Dimensions
Length | 4 in |
Size | 10 oz |
Overall Length | 4 in |
Details
Item | Hammer Bit |
Application | Soldering |
Color | Bronze |
For Use With | 3486-47, ESK1-04, ESK1-10, ESK1-30, ESK2-04, ESK2-10, ESK2-30 |
Material | Copper |
Characteristics | High Quality Electrolytic Copper |
Compatible Handpiece Manufacturer Model Number | ESK1-04, ESK1-10 |
Compatible Handpiece Manufacturer | Sievert |
Tip Type | Hammer |
Tip Series | 7000 |
Description
Hammer Bit, Tip Series 7000, Tip Type Hammer, Compatible Handpiece Manufacturer Model Number ESK1-04, ESK1-10, Compatible Handpiece Manufacturer Sievert, Application Soldering, Material Copper, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Mig Retainers Mig Adapter 169729 for Miller Welding Gun M25, M40, 5PK (169-729)
- BERNZOMATIC Trigger-Start Torch Kit 2-Piece (TS4000KC)
- POWERWELD Argon Flowmeter (101A)
- AVEN Solder Aid Kit, 6 pcs.. (17524)
- SIEVERT Hammer Bit, 4.25" L, 19 oz. Size, Copper (7017-20)
- SIEVERT Hammer Bit, 4" L, 8 oz. Size, Copper (7002-50)
- SIEVERT Pyramid Bit, 4.5" L, 13 oz. Size, Copper (7020-70)
- SIEVERT Pyramid Soldering Bit, 4" L, 14 oz. Size (7004-00)
- SIEVERT Diagonal Soldering Bit, 4.5" L, 18 oz. Sz (7005-00)
- SIEVERT Diagonal Soldering Bit, 2.5" L, 12 oz. Sz (7003-50)
- WELLER Adapter Assembly, 5CC, 3/32 Air Line Dia (KDS505S6N)
- Sievert Soldering Accessories