Shop All Welding Hose
Sievert
Gas Hose, 12 ft., Liquid Propane
Mfr # 1512IS
Zoro # G0258338
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 350 psi
- Fitting Size 9/16 in x 9/16 in
- Fitting Type FLH x FLH
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sievert
- MFR # 1512IS
- Zoro # G0258338
- UPC # 881314632558
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 12 ft |
Fitting Size | 9/16 in x 9/16 in |
Hose Outside Dia. (In.) | 1/2 |
Hose Length (Ft.) | 12 |
Hose Inside Dia. (In.) | 1/4 |
Hose Fitting B Size | 9/16 in |
Hose Fitting A Size | 9/16 in |
Description
Gas Hose, Hose Inside Dia. 1/4 in, Hose Length 12 ft, Hose Color Black, Hose Tube Material Rubber, Hose Cover Material TPE, Max. Working Pressure @ 70 F 350 psi, Standards EN 559/ISO 3821, Hose Configuration Coupled Assembly, Hose Grade Liquid Propane, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FLH, Hose Fitting B Type FLH, Hose Fitting A Size 9/16 in, Hose Fitting B Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle Insulator, For Tweco Gun #5, PK2 (13501425)
- BLUE DEMON SS Weld Wire, 0.035"x30lb. Spool (ER309LSI-035-30)
- SEELYE Welding Rod, PP, 5/32 In, White, PK38 (900-12012)
- BLUE DEMON TRUE VIEW 3395, 2IN X 4-1/4IN DROP-IN SINGLE SHADE AUTODARKENING FILTER, SHADE 10 (BDWH-TRUEVIEW-3395-ADF-10)
- SIEVERT Gas Hose, 30 ft., Liquid Propane (1530IS)
- SIEVERT Gas Hose, 25 ft., Liquid Propane (1525IS)
- SIEVERT Gas Hose, 4 ft., Liquid Propane (1504IS)
- SIEVERT Gas Hose, 4 ft., LP, with Regulator (3015-04)
- SIEVERT Propane Hose Assembly, 4 ft. (1504WS)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWR-06-050BB)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-06-050BB)
- Sievert Welding Hose