Shop All Welding Hose
Sievert
Gas Hose, 10 ft., Liquid Propane
Mfr # 1510IS
Zoro # G0258347
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 350 psi
- Fitting Size 9/16 in x 9/16 in
- Fitting Type FLH x FLH
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sievert
- MFR # 1510IS
- Zoro # G0258347
- UPC # 881314632541
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 10 ft |
Fitting Size | 9/16 in x 9/16 in |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 10 |
Hose Outside Dia. (In.) | 1/2 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 9/16 in |
Description
Gas Hose, Hose Inside Dia. 1/4 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material Rubber, Hose Cover Material TPE, Max. Working Pressure @ 70 F 350 psi, Standards EN 559/ISO 3821, Hose Configuration Coupled Assembly, Hose Grade Liquid Propane, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FLH, Hose Fitting B Type FLH, Hose Fitting A Size 9/16 in, Hose Fitting B Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/16 In, PK2 (45V25)
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, RED, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-RED)
- STEINER Welding Blanket, 10 ft. W, 6 ft., Tan (372-6X10)
- POWERWELD Gold Polycarbonate Filter Plate, 2" x 4-1/4", Shade #10 (MP2GO10)
- SIEVERT Gas Hose, 12 ft., Liquid Propane (1512IS)
- SIEVERT Gas Hose, 33 ft., Liquid Propane (1533IS)
- SIEVERT Gas Hose, 25 ft., Liquid Propane (1525IS)
- SIEVERT Gas Hose, 4 ft., LP, with Regulator (3015-04)
- SIEVERT Gas Hose, 4 ft., Liquid Propane (1504IS)
- SIEVERT Propane Hose Assembly, 8 ft. (1508WS)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWR-04-050BB)
- Sievert Welding Hose