Shop All Soldering Accessories
This Product is Discontinued
Sievert
Disposable Gas Cartridges, 4" L (Discontinued)
Mfr # 2202-83
Zoro # G1918100
This Product is Discontinued
Key Features
- Application Soldering
- Color Gray/Orange/Yellow
- For Use With 3380-93, 3380-94
- Length 6 in
- Material Propane/Propylene/Butane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 2202-83
- Zoro # G1918100
- UPC # 881314470082
- Country of Origin Italy
- Category Soldering Accessories
Dimensions
Length | 6 in |
Size | 2.120 oz |
Overall Height | 150 mm |
Details
Item | Disposable Gas Cartridges |
Application | Soldering |
Color | Gray/Orange/Yellow |
For Use With | 3380-93, 3380-94 |
Material | Propane/Propylene/Butane |
Characteristics | Safer, Faster and Easier to Work, Not Sensitive to Shocks, Environmentally Friendly and Non Toxic Gas Mixture with A Built-In Anti-Flare Function |
Cylinder Capacity | 210 mL |
Gas Type | Ultragas Mixture (Propane/Butane/Propene) |
Description
Disposable Gas Cartridges, Cylinder Capacity 210 mL, Gas Type Ultragas Mixture (Propane/Butane/Propene), For Use With 3380-93, 3380-94, Material Propane/Propylene/Butane, Overall Height 150 mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.