Shop All Torch and Torch Kits
Sievert
Cylinder Torch, Standard, 5.3 in. L
Mfr # 8816-47
Zoro # G0703921
original price:
$43.05
10% off
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Light Line
- Ignitor No
- Gas Service Propane
- Welding Application General Brazing, Heating, Soldering
- Flame Type Pencil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sievert
- MFR # 8816-47
- Zoro # G0703921
- UPC # 881314470761
- Country of Origin Taiwan, Province of China
- Category Torch and Torch Kits
Dimensions
Length | 5-5/16" |
Soft Solder Size (Propane, Maximum) | 1 in |
Maximum Silver Braze Diameter | 1 in (Propane) ; 1 in (MAP-Pro) |
Silver Braze Size (MAP-Pro, Maximum) | 1 in |
Maximum Soft Solder Diameter | 1 in (Propane) ; 1 in (MAP-Pro) |
Silver Braze Size (Propane, Maximum) | 1 in |
Soft Solder Size (MAP-Pro, Maximum) | 1 in |
Description
Torch Head, Flame Type Pencil, For Fuel Type Propane, Soft Solder Size (Propane, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (MAP-Pro) 2,555 BtuH, Heating Capacity (Propane) 2,555 BtuH, Product Type Hand Torch, Torch Series Light line, Maximum Flame Temperature (MAP-Pro) 2,010 Degrees F, Maximum Flame Temperature (Propane) 3,572 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Square, 5-1/2x2-7/8in, 40lb (WS100)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- AQUASOL Oxygen Sensor, For Mfr. No. P-OX KIT (P-OX SENSOR)
- TWECO Nozzle, Slip Adjustable, 0.500 in., PK2 (12401859)
- SIEVERT Torch Kit, Weed Burner, Propane Fuel (2230A)
- SIEVERT Burner, Pinpoint, 9 in. L (2535-02)
- SIEVERT Burner, Medium Soft Flame (3347-91)
- SIEVERT Burner, Hot-Air, Single Ply (3358-90)
- SIEVERT Repair Kit, Roofing, Propane Fuel (PNS-4)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI3470)
- TURBOTORCH Flame Tip, S Series, Acetylene, Swirl Flame (0386-0115)
- Sievert Torch and Torch Kits