Shop All Torch and Torch Kits
Sievert
Burner, Very Large Soft Flame
Mfr # 3348-91
Zoro # G0258100
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Type Soft
- Application Cable Work, Heat Shrinking
- Tip Series Promatic
- Tip Outside Diameter 1.9 in
- Fuel Flow Rate (Propane) 4.5 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sievert
- MFR # 3348-91
- Zoro # G0258100
- UPC # 7314523348918
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Tip Outside Diameter | 1.9 in |
Details
Item | Burner |
Flame Type | Soft |
Application | Cable Work, Heat Shrinking |
Tip Series | Promatic |
Fuel Flow Rate (Propane) | 4.5 lb/hr |
Product Type | Soldering Tip |
Compatible Fuel Type | Butane, Propane |
Pressure Rating (Propane) | 2 bar |
Compatible Torch Manufacturer Part Number | 3366-97 Promatic Universal Handle |
Description
Burner, Flame Type Soft, Compatible Torch Manufacturer Part Number 3366-97 Promatic Universal Handle, Tip Series Promatic, Compatible Fuel Type Butane, Propane, Application Cable Work, Heat Shrinking, Fuel Flow Rate (Propane) 4.5 lb/hr, Pressure Rating (Propane) 2 bar, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-240, 0 to 50 psi, Use With: Ammonia (KH1147)
- RADNOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RAD64003034)
- LENCO Lenco 380-01060 Af-50 Electrode Holder (380-01060)
- WOKIN 50 Pound Welding Magnet (585050)
- SIEVERT Pro Torch w/Rubber Grip (432000)
- SIEVERT Burner, Hot-Air, Single Ply (3358-90)
- SIEVERT Torch Kit, Weed Burner, Propane Fuel (2230A)
- SIEVERT Pro Torch (430000)
- SIEVERT Repair Kit, Roofing, Propane Fuel (PNS-4)
- SIEVERT Turbo Lite Torch (420001)
- BERNZOMATIC Premium Trigger-Start Torch Kit 3-Piece (BZ8250HTKC)
- Sievert Torch and Torch Kits