Shop All Torch and Torch Kits
Sievert
Burner, Standard, 9 in. L
Mfr # 2535-04
Zoro # G0703967
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Powerjet
- Ignitor Instant On/Off
- Gas Service Propane
- Flame Type Swirl
- Welding Application Dismantling, General Brazing, Heating, Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 2535-04
- Zoro # G0703967
- UPC # 881314469857
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Length | 9" |
Soft Solder Size (MAP-Pro, Maximum) | 1 in |
Silver Braze Size (Propane, Maximum) | 1 in |
Maximum Soft Solder Diameter | 1 in (Propane) ; 1 in (MAP-Pro) |
Soft Solder Size (Propane, Maximum) | 1 in |
Maximum Silver Braze Diameter | 1 in (Propane) ; 1 in (MAP-Pro) |
Silver Braze Size (MAP-Pro, Maximum) | 1 in |
Description
Hand Torch, Flame Type Swirl, For Fuel Type Propane, Ignition Type Instant On-Off, Soft Solder Size (Propane, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (MAP-Pro) 4,800 BtuH, Heating Capacity (Propane) 4,800 BtuH, Product Type Hand Torch, Handle Style Soft Grip, Torch Series PowerJet, Maximum Flame Temperature (MAP-Pro) 2,010 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Nozzle, Shielded Contact, 50 (KP2844-6)
- POWERWELD TIG Rod, Aluminum, ER5356, 3/32" x 36" (ER5356-332)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #6 (6-3-101)
- SELLSTROM ADF Cartridge - Premium Series (S27740)
- SIEVERT Soft Flame Burner, 38000Btu (3529-90)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKH-4S)
- SIEVERT Double Valve, Gas Torch Handle, Universal (3488-47)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (URK-4)
- SIEVERT Swivel Torch, Cyclone, 14mm (264133)
- SIEVERT Torch Kit, Utility, Propane Fuel (PS-ASI-10)
- MR. HEATER Tank Foot Tank Stabilizer (F273169-6)
- Sievert Torch and Torch Kits