Shop All Torch and Torch Kits
Sievert
Burner, Soft, 9 in. L
Mfr # 2535-10
Zoro # G0703976
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Powerjet
- Ignitor Instant On/Off
- Gas Service Propane
- Flame Type Swirl
- Welding Application Dismantling, General Brazing, Heating, Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sievert
- MFR # 2535-10
- Zoro # G0703976
- UPC # 881314470778
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Length | 9" |
Soft Solder Size (MAP-Pro, Maximum) | 1 in |
Maximum Silver Braze Diameter | 1 in (Propane) ; 1 in (MAP-Pro) |
Maximum Soft Solder Diameter | 1 in (Propane) ; 1 in (MAP-Pro) |
Silver Braze Size (Propane, Maximum) | 1 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 in |
Soft Solder Size (Propane, Maximum) | 1 in |
Description
Hand Torch, Flame Type Swirl, For Fuel Type Propane, Ignition Type Instant On-Off, Soft Solder Size (Propane, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (MAP-Pro) 13,650 BtuH, Heating Capacity (Propane) 13,650 BtuH, Product Type Hand Torch, Torch Series Powerjet, Maximum Flame Temperature (MAP-Pro) 2,010 Degrees F, Maximum Flame Temperature (Propane) 3,572 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- WESTWARD Welding Wire, 0.035in.dia., 308LT1 (20YC40)
- HARRIS Gas Switchover System, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH2005)
- VICTOR Cutting Outfit, Journeyman EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2100)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS3470)
- SIEVERT Hand Torch, Standard, 8 in. L (229557)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4470)
- SIEVERT Swivel Torch, Cyclone, 13 in. L (2610-57)
- SIEVERT Burner, 3000 Btu Burner (3349-90)
- SIEVERT Standard Flame Burner, 10000Btu (3343-90)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI2944)
- Sievert Torch and Torch Kits