Shop All Torch and Torch Kits
Sievert
Burner, Small Hot Air
Mfr # 3359-90
Zoro # G0258085
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Type Hot Air
- Application Alarm Systems, Vehicle Repairs, Marine Applications, Signal Systems, Traffic Lights
- Pressure Rating (Propane) 2 bar
- Compatible Fuel Type Butane, Propane
- Tip Outside Diameter 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 3359-90
- Zoro # G0258085
- UPC # 7314523359907
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Tip Outside Diameter | 0.98 in |
Details
Item | Burner |
Flame Type | Hot Air |
Application | Alarm Systems, Vehicle Repairs, Marine Applications, Signal Systems, Traffic Lights |
Pressure Rating (Propane) | 2 bar |
Compatible Fuel Type | Butane, Propane |
Compatible Torch Manufacturer Part Number | 3366-97 |
Tip Series | Promatic |
Fuel Flow Rate (Propane) | 0.06 lb/hr |
Description
Burner, Flame Type Hot Air, Compatible Torch Manufacturer Part Number 3366-97, Tip Series Promatic, Compatible Fuel Type Butane, Propane, Application Alarm Systems, Vehicle Repairs, Marine Applications, Signal Systems, Traffic Lights, Fuel Flow Rate (Propane) 0.06 lb/hr, Pressure Rating (Propane) 2 bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER309L, 10 lb. (23XM59)
- CYCLONE Pneumatic 50 ft. Professional Dual-Hose Welding Reel (CP3684)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6011, 10 lb. (E6011-532-10)
- STEINER Welding Curtain, 10 ft. W x 8 ft.H, Orange (338-8X10)
- SIEVERT Swivel Torch, Cyclone, 14mm (264133)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS2960-33)
- SIEVERT Torch Kit, Roofing, Propane Fuel (EBK-2)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4460)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-30)
- SIEVERT Torch Kit, Cyclone, 13 in. L (2535-PTKM)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4470)
- Sievert Torch and Torch Kits