Shop All Torch and Torch Kits
Sievert
Burner, Pinpoint, 9 in. L
Mfr # 2535-02
Zoro # G0703991
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignitor Instant On/Off
- Series Powerjet
- Gas Service Propane
- Flame Type Pencil
- Welding Application Dismantling, General Brazing, Heating, Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 2535-02
- Zoro # G0703991
- UPC # 881314469864
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Length | 9" |
Maximum Soft Solder Diameter | 1 in (Propane) ; 1 in (MAP-Pro) |
Silver Braze Size (Propane, Maximum) | 1 in |
Inlet Connection Size | M14 x 1.50 mm |
Tool Height | 80 mm |
Maximum Silver Braze Diameter | 1 in (Propane) ; 1 in (MAP-Pro) |
Soft Solder Size (Propane, Maximum) | 1 in |
Soft Solder Size (MAP-Pro, Maximum) | 1 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 in |
Description
Hand Torch, Flame Type Pencil, For Fuel Type Butane, MAP-Pro, Propane, Sievert Ultragas, Ultramapp, Ignition Type Instant On-Off, Flame Adjustment Adjustable Flame, Soft Solder Size (Propane, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (Propane) 7,506 BtuH, Inlet Connection Size M14 x 1.50 mm, Product Type Hand Torch, Handle Style Ergonomic, Torch Series Powerjet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Rod ID Cap for Rod Guard TIG Rod Containers (A-RGD36-IDC)
- LEISTER 28 mm Silicone Pressure Roller With Ball Bearing (Pressure Roller 28mm silicone)
- LISLE Magnetic Soldering Clamp (55000)
- MILLER ELECTRIC MIG Gun Curved Barrel Assembly (300591)
- SIEVERT Cylinder Torch, Standard, 5.3 in. L (8816-47)
- SIEVERT Turbo Lite Torch (420001)
- SIEVERT Standard Burner, 88000 Btu (2942-02)
- SIEVERT Electric Ignition, Soldering Kit (410001)
- SIEVERT Burner, Medium Soft Flame (3347-91)
- SIEVERT Burner, Cyclone, 9 in. L (2535-06)
- MR. HEATER Propane Hose Assembly, 10 ft (F273704)
- Sievert Torch and Torch Kits