Shop All Torch and Torch Kits
Sievert
Burner, Medium Standard
Mfr # 3344-90
Zoro # G0258146
original price:
$124.89
9% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Type Standard
- Application Detail, Repair
- Tip Outside Diameter 1 in
- Fuel Flow Rate (Propane) 1.3 lb/hr
- Tip Series Promatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 3344-90
- Zoro # G0258146
- UPC # 7314523344019
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Tip Outside Diameter | 1 in |
Overall Length | 8.5 in |
Details
Item | Burner |
Flame Type | Standard |
Application | Detail, Repair |
Fuel Flow Rate (Propane) | 1.3 lb/hr |
Tip Series | Promatic |
Compatible Fuel Type | Butane, Propane |
Compatible Torch Manufacturer Part Number | 3366-97 Promatic Universal Handle |
Product Type | Soldering Tip |
Description
Burner, Flame Type Standard, Compatible Torch Manufacturer Part Number 3366-97 Promatic Universal Handle, Tip Series Promatic, Compatible Fuel Type Butane, Propane, Application Detail, Repair, Fuel Flow Rate (Propane) 1.3 lb/hr, Overall Length 8.5 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Magnum Pro 100SG Spool Gun (K4360-1)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 1/8, Blue, 10PK (WTLAN20125)
- LONGEVITY 15 Series MIG Gun NOZZLES, 3-Piece Kit (880004)
- ARC-ZONE Monster15 Pro Kit, 3-Series TIG Torches (A-MN15-3-PRO)
- SIEVERT Burner, 6100 Btu (3334-90)
- SIEVERT Turbojet Swivel Torch, Silver (2610-33)
- SIEVERT Burner, Medium Cyclone Burner, 10,500 Btu (3335-90)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKD-4)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS2960)
- SIEVERT Burner, Hot-Air, 9 in. L (2535-08)
- BERNZOMATIC Pencil Torch, Spark Ignitor, Propane (UL2317)
- Sievert Torch and Torch Kits