Shop All Torch and Torch Kits
Sievert
Burner, Medium Soft Flame
Mfr # 3347-91
Zoro # G0258137
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Type Soft
- Application Cable Work, Heat Shrinking
- Compatible Torch Manufacturer Part Number 3366-97
- Pressure Rating (Propane) 2 bar
- Tip Outside Diameter 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sievert
- MFR # 3347-91
- Zoro # G0258137
- UPC # 7314523347911
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Tip Outside Diameter | 1.1 in |
Details
Item | Burner |
Flame Type | Soft |
Application | Cable Work, Heat Shrinking |
Compatible Torch Manufacturer Part Number | 3366-97 |
Pressure Rating (Propane) | 2 bar |
Fuel Flow Rate (Propane) | 1 lb/hr |
Tip Series | Promatic |
Compatible Fuel Type | Butane, Propane |
Description
Burner, Flame Type Soft, Compatible Torch Manufacturer Part Number 3366-97, Tip Series Promatic, Compatible Fuel Type Butane, Propane, Application Cable Work, Heat Shrinking, Fuel Flow Rate (Propane) 1 lb/hr, Pressure Rating (Propane) 2 bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Insulator, Gas Lens Gasket (WP17/WP18/WP26) (54N01)
- WELLER Heater Uses Threadon Tips 50 Watt 1000F (37BK)
- DRYROD Electrode Welding Oven (1205523)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 2oz (6242)
- SIEVERT Canvas Torch Bag, D-Rings (5013-90)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI3470)
- SIEVERT Burner, 6100 Btu (3334-90)
- SIEVERT Detail Torch Assembly, 18" Steel, 300K Btu (3444-47)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-04)
- SIEVERT SIEVERT Multi Gas Cyclone Flame Burner (8707-01)
- WESTWARD Welding Rod, 10 lb. Box, 3/16 in. dia. (30XP67)
- Sievert Torch and Torch Kits