Shop All Torch and Torch Kits
Sievert
Burner, Medium Cyclone Burner, 10,500 Btu
Mfr # 3335-90
Zoro # G0258170
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Type Medium Cyclone
- Application Brazing, Soldering
- Compatible Torch Manufacturer Part Number Promatic Torch Handle
- Product Type Brazing and Soldering Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 3335-90
- Zoro # G0258170
- UPC # 7314523335017
- Country of Origin Estonia
- Category Torch and Torch Kits
Details
Item | Burner |
Flame Type | Medium Cyclone |
Application | Brazing, Soldering |
Compatible Torch Manufacturer Part Number | Promatic Torch Handle |
Product Type | Brazing and Soldering Tip |
Description
Burner, Flame Type Medium Cyclone, Compatible Torch Manufacturer Part Number Promatic Torch Handle, Application Brazing, Soldering, Product Type Brazing and Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Hose Torch Kit, Cyclone, 9 in. L (2535-40)
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002943)
- WALTER SURFACE TECHNOLOGIES Repalcement ratchet Headgear (06-HG)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3504)
- SIEVERT SIEVERT Hand Torch (2535-48)
- SIEVERT Torch Kit, Weed Burner, Propane Fuel (2230A)
- SIEVERT Burner, Pinpoint, 9 in. L (2535-02)
- SIEVERT Burner, 6100 Btu (3334-90)
- SIEVERT Cylinder Torch, Standard, 5.3 in. L (8816-47)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSKGTD-10)
- POWERWELD Portable Torch Kit with Cylinders (PTK-C)
- Sievert Torch and Torch Kits