Shop All Torch and Torch Kits
Sievert
Burner, Hot-Air, Single Ply
Mfr # 3358-90
Zoro # G0258030
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Type Hot Air
- Application Heating PVC or Other Rubber Membranes
- Compatible Torch Manufacturer Part Number 3366-97
- Fuel Flow Rate (Propane) 0.15 lb/hr
- Product Type Hot Air Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sievert
- MFR # 3358-90
- Zoro # G0258030
- UPC # 7314523358900
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Tip Outside Diameter | 0.6 in |
Overall Length | 13 in |
Details
Item | Burner |
Flame Type | Hot Air |
Application | Heating PVC or Other Rubber Membranes |
Compatible Torch Manufacturer Part Number | 3366-97 |
Fuel Flow Rate (Propane) | 0.15 lb/hr |
Product Type | Hot Air Nozzle |
Pressure Rating (Propane) | 2 bar |
Compatible Fuel Type | Butane, Propane |
Tip Series | Promatic |
Description
Burner, Flame Type Hot Air, Compatible Torch Manufacturer Part Number 3366-97, Tip Series Promatic, Compatible Fuel Type Butane, Propane, Application Heating PVC or Other Rubber Membranes, Fuel Flow Rate (Propane) 0.15 lb/hr, Overall Length 13 in, Pressure Rating (Propane) 2 bar, Product Type Hot Air Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES We 123 Adaptor (312-123)
- UNIWELD NITROGEN/CO2 CARRYING STAND - 20 CU. (515)
- PARKER TORCHOLOGY Standard Collet, 1/16" (WP9/WP20) (13N22)
- HARRIS Regulator Station, 910, Ar/N2/He, 580 CGA (KH2010)
- SIEVERT Pro Torch w/Rubber Grip (432000)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (URK-4)
- SIEVERT SIEVERT Hand Torch (2535-48)
- SIEVERT Burner, Large Cyclone Burner, 25,500 Btu (3336-90)
- SIEVERT Pin Point Burner, 8800 BtuH (3938-02)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS3470)
- BLUEFIRE Trigger Start Gas Welding Torch Nozzel Head with MAPP Gas Cylinder (MRS-7013-K)
- Sievert Torch and Torch Kits