Shop All Torch and Torch Kits
Sievert
Burner, Detail Flame
Mfr # 3350-02
Zoro # G0258076
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Rating (Propane) 4 bar
- Compatible Torch Manufacturer Part Number 3366-97 Promatic Universal Handle
- Compatible Fuel Type Butane, Propane
- Fuel Flow Rate (Propane) 4.4 lb/hr, 7.4 lb/hr
- Overall Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 3350-02
- Zoro # G0258076
- UPC # 7314523350027
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Overall Length | 15 in |
Tip Outside Diameter | 1.5 in |
Details
Item | Burner |
Pressure Rating (Propane) | 4 bar |
Compatible Torch Manufacturer Part Number | 3366-97 Promatic Universal Handle |
Compatible Fuel Type | Butane, Propane |
Fuel Flow Rate (Propane) | 4.4 lb/hr, 7.4 lb/hr |
Tip Series | Promatic |
Description
Burner, Flame Type Detail Flame, Compatible Torch Manufacturer Part Number 3366-97 Promatic Universal Handle, Tip Series Promatic, Compatible Fuel Type Butane, Propane, Application Other Heating Applications, Shrinking on Pipelines, Detail Work on Roofs, Preheating Before Welding, Fuel Flow Rate (Propane) 4.4 lb/hr, 7.4 lb/hr, Material Stainless Steel, Overall Length 15 in, Pressure Rating (Propane) 4 bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Tip, Narrow Screwdriver, 1.6mm (ETR)
- GUARD-LINE Welders Cap, Black, Red Stitching, 7-1/4In (490714)
- ARC-ZONE Purple TIG Rod Storage Container, Pro Series (A-RGD36PL-PRO)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- SIEVERT Embedding Tool, No Torch (EBT-00)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (DS2944)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TB2944)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI2960)
- SIEVERT Burner, 6100 Btu (3334-90)
- SIEVERT Burner, Very Large Soft Flame (3348-91)
- SIEVERT Standard Flame Burner, 10000Btu (3343-90)
- Sievert Torch and Torch Kits