Shop All Torch and Torch Kits
Sievert
Burner, 6100 Btu
Mfr # 3334-90
Zoro # G0258189
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Outside Diameter 1.5 in
- Overall Length 11.2 in
- Fuel Flow Rate (Propane) 0.31 lb/hr
- Compatible Fuel Type Butane, Propane
- Tip Series Promatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 3334-90
- Zoro # G0258189
- UPC # 7314523334010
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Tip Outside Diameter | 1.5 in |
Overall Length | 11.2 in |
Details
Item | Burner |
Fuel Flow Rate (Propane) | 0.31 lb/hr |
Compatible Fuel Type | Butane, Propane |
Tip Series | Promatic |
Product Type | Hot Air Nozzle |
Compatible Torch Manufacturer Part Number | 3366-97 Promatic Universal Handle |
Description
Burner, Flame Type Hot Air, Compatible Torch Manufacturer Part Number 3366-97 Promatic Universal Handle, Tip Series Promatic, Compatible Fuel Type Butane, Propane, Application Heat Shrinking, Heating Without An Open Flame, Repairs and Small Heating Jobs, Soldering, Fuel Flow Rate (Propane) 0.31 lb/hr, Overall Length 11.2 in, Product Type Hot Air Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Front Lens Cover, For Titanium Helmets, 4 5/8 in x 5 5/8 in, Clear, Pack of 5 (216326)
- MILLER ELECTRIC Tip, Slip, Contact, .035, PK5 (094259)
- PROSKIT SMD Hot Air Rework Station 2-in-1 (SS-989E)
- HARRIS Quick Disconnect, Pk2 (26-QCT R & L)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4470)
- SIEVERT Burner, 3000 Btu Burner (3349-90)
- SIEVERT Cyclone Burner, 19mm, 10000Btu (3525-03)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKF-25)
- SIEVERT Turbojet Swivel Torch, Silver (2610-33)
- SIEVERT Pin Point Burner, 8800 BtuH (3938-02)
- FLAME ENGINEERING Backpack Torch Kit, Red Dragon, 400K Btu (BP 2512 SVC)
- Sievert Torch and Torch Kits