Shop All Regulators
Sievert
Adjustable Regulator, Single Stage, POL, 15 to 60 psi, Use With: Propane
Mfr # 3061-23
Zoro # G0258277
original price:
$55.49
5% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Stages Single Stage
- Regulator Application General Purpose
- Inlet Connection CGA 510
- Outlet Connection 9/16"-18 M LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # 3061-23
- Zoro # G0258277
- UPC # 881314469925
- Country of Origin Italy
- Category Regulators
Dimensions
Overall Length | 6" |
Body Dia. | 1.0 in |
Outlet Connection Size | 9/16"-18 |
Body Diameter | 1 in |
Inlet Connection Size | 0.885"-14 |
Description
Adjustable Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Inlet Connection Type POL, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 60 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass/Steel, Diaphragm Material Flexible Rubber, CGA Number CGA 510, Application General Purpose, Body Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10501 120)
- HARRIS Mixer, Welding Tip (D-85)
- LINCOLN ELECTRIC Welding Helmet Lens, Polycarbonate, PK5 (KP5244-1)
- POWERWELD Auto-Ignite Hand Torch, Propane/MAPP (PW8000T)
- SIEVERT Adjustable Regulator, Single Stage, POL, 27 to 60 psi, Use With: Propane (3062-93)
- SIEVERT Adjustable Regulator, Single Stage, POL, 14 to 58 psi, Use With: Propane (3063-13)
- SIEVERT Preset Regulator, Single Stage, POL, 28 psi, Use With: Propane (3099-73)
- SIEVERT Propane Regulator, 27 psi (3015-90)
- SIEVERT Preset Regulator, Single Stage, POL, 28 psi, Use With: Propane (3091-23)
- SIEVERT Preset Regulator, Single Stage, POL, 27 psi, Use With: Propane (3091-33)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-0085)
- Sievert Regulators