Shop All Mobile Computers & Accessories
Sierra
Sierra 6001197 6 in 1 Sharkfin Antenna 2Xlte Gnss 3XWifi 2.4 5 g Bolt Mount 4 m - Black
Mfr # 6001197
Zoro # G304030373
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sierra
- MFR # 6001197
- Zoro # G304030373
- Country of Origin China
- Category Mobile Computers & Accessories
Description
The Sierra Wireless AirLink 6-in-1 SharkFin Antenna is designed to connect a wide range of mobile and fixed applications in public safety, utilities, industrial and distributed enterprises.
Specifications- Color: Black
- Frequency: 2.4/5GHz
- Size: 5 g, 4 m
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC40RT)
- MAXELL Silver Oxide SR1120SW Low Drain Watch Battery Replaces 381, LR1120, PK 5 (SR1120SW)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Camper Golf Cart RV Boat Solar Wind (ML200-63)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Doosan Compact Excavators DX63-3 (ML100-1302)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- CABLE WHOLESALE Cable Wholesale PS/2 Extension Cable; Keyboard / Mouse; PS/2 Male to PS/2 Female; MiniDin6 Male to MiniDin6 Female; 6 Conductor; Straight; 50 Foot (10M2-01250)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- ZIOTEK INC Ziotek 108 0150 CPU Holder; Under Desk Mount; Cs-11 (108 0150)
- Sierra Mobile Computers & Accessories