Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Coating Kit, Gloss Finish, Gray, Water Base
Mfr # 251212
Zoro # G2152299
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 1 gal
- Finish Gloss
- For Use With Concrete Floors
- Exposure Conditions Moderate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 251212
- Zoro # G2152299
- UPC # 20066190576
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating Kit, Base Type Water, Resin Type Epoxy, Color Gray, Finish Gloss, Size 1 gal, VOC Content VOC Free, Coverage 135 to 195 sq ft/gal, Exposure Conditions Moderate, Dry Time 3 to 24 hr, Cure Time 72 hr, Application Temperature 50 Degrees to 90 Degrees F, Includes Activator, Base, System Series S60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144064325)
- VHT PAINT Heat Resistant to 500 Degrees Fahrenheit; Ford Blue; 12 Ounce Aerosol Spray Can (DE1601)
- PURDY 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144064320)
- RUST-OLEUM Universal Bonding Primer Gray, Flat Finish, 12 oz (330491)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Modern Greige (381087)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Water Base (280972)
- RUST-OLEUM 5 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (289378)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Dove Gray, Water Base (320417)
- RUST-OLEUM 6 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (289377)
- RUST-OLEUM 1 gal Satin Finish, Battleship Gray (225380)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Dunes Tan, Solvent Base (238466)
- Rust-Oleum Concrete Floor Coatings