Shop All Automotive Fuses
Sierra International
Automotive Fuse, ATO Series, 25A, Not Rated
Mfr # SR18.FS79570
Zoro # G910922338
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.76 in
- AC Voltage Rating Not Rated
- Series ATO
- Color Code Clear
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sierra International
- MFR # SR18.FS79570
- Zoro # G910922338
- UPC # 23121795709
- Country of Origin China
- Category Automotive Fuses
Dimensions
Length | 0.76 in |
Width | 0.207 in |
Depth | 0.752 in |
Details
Amps | 25A |
AC Voltage Rating | Not Rated |
Series | ATO |
Color Code | Clear |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Body Style | Blade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP41SS)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- SPARK Softalk- LLC Extension Cord- 25ft. Long- Ivory (SP128101)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- EATON BUSSMANN Cooper Bussmann BP-ATM-15-RP 15 Amps Blue Auto Fuse - 5 Pack (157665)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- MOTORMITE Fuse Holder Mini Style, 85670 (85670)
- LITTELFUSE Pink Cartridge MCASE 30 Amp Single (MCAS030.XP)
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- LUMAPRO Electronic Flasher, Alternating, EF3012A (2FNE3)
- Sierra International Automotive Fuses