Shop All Automotive Fuses
Sierra International
Automotive Fuse, ATM Series, 3A, Not Rated
Mfr # SR18.FS80010
Zoro # G810921776
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.429 in
- Series ATM
- Width 0.15 in
- AC Voltage Rating Not Rated
- Length 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sierra International
- MFR # SR18.FS80010
- Zoro # G810921776
- UPC # 808282125967
- Country of Origin China
- Category Automotive Fuses
Dimensions
Depth | 0.429 in |
Width | 0.15 in |
Length | 0.76 in |
Details
Series | ATM |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
Body Style | Blade |
Amps | 3A |
DC Voltage Rating | Not Rated |
Color Code | Violet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 4.62 In Hole, Steel (AS400)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK10 (160272-2010)
- EATON BUSSMANN Automotive Fuse, FRS-R Series, 150A, 300V DC, Non-Indicating (FRS-R-150)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- LITTELFUSE Fuse Assortment, Mini, 1 Each Mini 3A, 5A, 7.5A, 10A, 15A, 20A, 25A, 30A (00940362ZP)
- EATON BUSSMANN Automotive Fuse, ATR Series, 20A, 32V DC, Non-Indicating (BP/ATR-20-RP)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- LUMAPRO Electronic Flasher, Alternating, EF3012A (2FNE3)
- DISCO Low Profile Mini Blade Fuses 20 Amp Ylw Type ATM PK5 (10833PK)
- Sierra International Fuses