Shop All Wire Terminals
Siemon
SHIELDED CATEGORY 5E, INDUSTRIAL FIELD, TERMINATED PLUG
Mfr # 241408
Zoro # G6420977
Sold in multiples of 25 for $882.25
$882.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Patch Cords
- Category CATEGORY 5E
- Color Black
- Shielded F/Utp - Foiled/Unshielded Twisted Pair
- Connector Type RJ45 TO RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # 241408
- Zoro # G6420977
- Country of Origin Unknown
- Category Wire Terminals
Details
Type | Patch Cords |
Category | CATEGORY 5E |
Color | Black |
Shielded | F/Utp - Foiled/Unshielded Twisted Pair |
Connector Type | RJ45 TO RJ45 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Neutral Kit, 30/60A, 600V (HN612)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC (BP/FNM-12)
- INTERMATIC Timer, Mechanical, 120V, 20A, Plug In (HB113)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (MNG10-8FLX)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #10 Stud, PK10 (902-443-10)
- Siemon Wire Connectors & Disconnects