Shop All Electrical Boxes
Siemon
Electrical Surface Mount Box, 1-Port Incl Cover, Base, Bezel, Ties
Mfr # MX-SM1-80
Zoro # G0782398
product price: $7.99
/ea
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Color Light Ivory
- Mounting Surface Mount
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # MX-SM1-80
- Zoro # G0782398
- Country of Origin Unknown
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Mounting Box |
Color | Light Ivory |
Mounting | Surface Mount |
Number of Ports | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.438 Inch ID x 0.718 Inch Long Ferrules, PK 12 (F7321-12)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle (14180WH)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, Plastic, 3P (XB5AJ33)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (662)
- HUBBELL Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5345-0)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COR)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- WHEELOCK WBB-R-1-2T-1-2B Weather-Resistant Back Box - Red (WBB-R-1/2T-1/2B)
- Siemon Electrical Boxes