Shop All Electrical Boxes
Siemon
Electrical Surface Mount Box, 1-Port Incl Cover, Base, Bezel, Ties
Mfr # MX-SM1-02
Zoro # G0783353
product price: $7.99
/ea
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Color White
- Mounting Surface Mount
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # MX-SM1-02
- Zoro # G0783353
- Country of Origin Unknown
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Mounting Box |
Color | White |
Mounting | Surface Mount |
Number of Ports | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850-10)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, Black (SUPER7B)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (T68)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-15)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S61000FDCD)
- RACO Electrical Box, 110 cu in, Gang Box, 4 Gang, Steel, Rectangular (943)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5348-0)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- Siemon Electrical Boxes