Shop All Data & Ethernet Cables
Siemon
CBL ASSY MOD 26-4PR STRANDED, CAT6 T568A/B 7FT MC6, BLUE W/CLEAR BOOT
Mfr # MC6-07-06
Zoro # G0686087
Sold in multiples of 10 for $132.50
$132.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielding No
- Cable Type Category 6
- Cable Length 7 ft
- Features Crimp Connector, PoE, Bendable, Near End Cross Talk (NEXT), Snag Resistant, PVC Free, Halogen Free, Strain Relief, Latching Connector, Lead-free, Flame Resistant, Flame Retardant, Booted, Flexible, Stranded
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MC6-07-06
- Zoro # G0686087
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 7 ft |
Details
Shielding | No |
Cable Type | Category 6 |
Features | Crimp Connector, PoE, Bendable, Near End Cross Talk (NEXT), Snag Resistant, PVC Free, Halogen Free, Strain Relief, Latching Connector, Lead-free, Flame Resistant, Flame Retardant, Booted, Flexible, Stranded |
Product Type | Network Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Ritar 6V 4Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4Ah-Ritar-6V-4.5Ah-SLA)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, A, Mini-B, M/M, 3ft (U030-003)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 12 Pro Max (VTBIGPD228AP04A)
- HUBBELL GAI-TRONICS Telephone Enclosure w/Spring Door Option (255-003SK)
- COMPREHENSIVE Comprehensive CAT6BLK-1000 Cat 6 UTP Solid Black (CAT6BLK-1000)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Gray (CR5.30.10)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Red, 100pk (101301RD)
- TRIPP LITE Cat6 Gigabit Snagless Molded Slim UTP Patch Cable Right Angle 2FT (N201-SR2-BL)
- BESTLINK NETWARE RJ45 CAT5e Shielded Plug Solid 50 Micron, 100pk (101210)
- TRIPP LITE Cat6 Straight Through Modular Shielded In Line Coupler RJ45 F/F (N235-001-SH-D)
- Siemon Data & Ethernet Cables