Shop All Data & Ethernet Cables
Siemon
CBL ASSY MOD 26-4PR STRANDED, CAT6 T568A/B 5FT MC6, GREEN W/CLEAR BOOT
Mfr # MC6-05-07
Zoro # G0685256
Sold in multiples of 10 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft
- Cable Type Category 6
- Features Halogen Free, Strain Relief, Flexible, Snagless, Stranded, Locking Latch, Flame Resistant, Booted
- Color Green
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MC6-05-07
- Zoro # G0685256
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 5 ft |
Details
Cable Type | Category 6 |
Features | Halogen Free, Strain Relief, Flexible, Snagless, Stranded, Locking Latch, Flame Resistant, Booted |
Color | Green |
Product Type | Network Cable |
Description
This is a SIEMON brand CBL ASSY MOD 26-4PR STRANDED,CAT6 T568A/B 5FT MC6,GREEN W/CLEAR BOOT. It has a cable length of 5 ft, is a Category 6 cable, and is green in color. It is a network cable type.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Btty. Replaces Enduring CBE15-12 CBE 15-12 (ML15-12211)
- VERBATIM BD-R Blu-Ray Disc, 25GB, 6x, PK10 (97238)
- MIGHTY MAX BATTERY RBC45 APC Replacement Battery 12V 5.0AH (ML5-12197)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/12*10/100/1000Tx + 4*100/1000 SFP Slots; EOT (LNX-1604G-SFP-T)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 8ft- Blue (100748BL)
- HI-TEC 100 ft. CAT 7 SFTP Double Shielded RJ45 Snagless Ethernet Cable, Blue (HI2611711)
- BESTLINK NETWARE Nylon Cable Tie 50lbs- 8", Black, 100pk (220103BK)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Gray (101005GY)
- BESTLINK NETWARE Desktop Switch TP-Link SF1016D- 16Port 10/100Mbps (102307)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Yellow, 100pk (101301YW)
- BESTLINK NETWARE CAT6A Shielded (SSTP) Ethernet Network Booted Cable- 35ft- Blue (100862BL)
- Siemon Data & Ethernet Cables