Shop All Data & Ethernet Cables
Siemon
CBL ASSY MOD 26-4PR STRANDED, CAT6 T568A/B 5FT MC6, BLUE W/CLEAR BOOT
Mfr # MC6-05-06
Zoro # G0685728
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding No
- Features Booted, Flame Resistant, PoE, Halogen Free, Latching Connector, Flame Retardant, Bendable, Stranded, Near End Cross Talk (NEXT), Snag Resistant, Crimp Connector, Lead-free, Strain Relief, Flexible, PVC Free
- Cable Type Category 6
- Cable Length 5 ft
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MC6-05-06
- Zoro # G0685728
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 5 ft |
Details
Shielding | No |
Features | Booted, Flame Resistant, PoE, Halogen Free, Latching Connector, Flame Retardant, Bendable, Stranded, Near End Cross Talk (NEXT), Snag Resistant, Crimp Connector, Lead-free, Strain Relief, Flexible, PVC Free |
Cable Type | Category 6 |
Product Type | Network Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Smart Phone Adapter, -4 deg to 248 deg. F, Number of Color Palettes: 9 (FLIR ONE PRO LT iOS)
- PKCELL PK Cell RTUAA600-4B 1.2V Precharged Low Self Discharge Rechargeable AA Battery with 600 mAh; Pack of 4 (RTUAA600-4B)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Electric Wheelchair Jet 3 Ultra (MAX3496943)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F008AAA)
- HOMEVISION TECHNOLOGY Homevision Technology EM746075 TygerWire 75-Ft Cat5e Male to Male Network Cable- Grey - Blue (EM746075)
- BESTLINK NETWARE CAT6 Flat Ethernet Network Cable- 15ft- Black (100741BK)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Straight (170111S)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable Shielded - 1000Ft-Gray (100904GY)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 100Ft- Black (100611BK)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (2133774E)
- COMPREHENSIVE Comprehensive HR Pro Series 5 BNC plugs each end RGBHV Video Cable 25ft (5BP-5BP-25HR)
- Siemon Data & Ethernet Cables