Shop All Data & Ethernet Cables
Siemon
CBL ASSY MOD 26-4PR STRANDED, CAT6 T568A/B 3FT MC6, WHITE W/CLEAR BOOT
Mfr # MC6-03-02
Zoro # G0664956
Sold in multiples of 10 for $113.50
$113.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Cable Length 3 ft
- Features Booted, Flame Retardant, PoE, Strain Relief, PVC Free, Flame Resistant, Stranded, Halogen Free, Minimized Near-End Crosstalk (NEXT), Latching Connector, Flexible, Lead-free
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MC6-03-02
- Zoro # G0664956
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 3 ft |
Details
Cable Type | Category 6 |
Features | Booted, Flame Retardant, PoE, Strain Relief, PVC Free, Flame Resistant, Stranded, Halogen Free, Minimized Near-End Crosstalk (NEXT), Latching Connector, Flexible, Lead-free |
Product Type | Network Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft @ 1000 yd Field of View (AB10110)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 1-7/64in (PMMN4069A)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Teftec Wheelchair PartNumber UB12750-ER (ML75-12GEL6)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- BESTLINK NETWARE Conductor Stranded Security Wire 22/4- 1000Ft (501302)
- BESTLINK NETWARE RJ45 CAT5e Plug Solid 3-Prong 50 Micron w/Inserter, 100pk (101225)
- MONOPRICE Voice and Data Patch Cord, Black, 5 ft L (41034)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (18592)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24 AWG Blue 2ft (N200-002-BL)
- COMPREHENSIVE Comprehensive CAT6BLK-1000 Cat 6 UTP Solid Black (CAT6BLK-1000)
- BESTLINK NETWARE Desktop Switch TP-Link SF1008D- 8 Port 10/100Mbps (102303)
- Siemon Data & Ethernet Cables