Shop All Data & Ethernet Cables
Siemon
CBL ASSY MOD 26-4PR STRANDED, CAT6 T568A/B 3FT MC6, GREEN W/CLEAR BOOT
Mfr # MC6-03-07
Zoro # G0672988
Sold in multiples of 10 for $127.90
$127.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Cable Type Category 6
- Cable Length 3 ft
- Features Flame Retardant, 360° Rotating Connector, Halogen Free, Stranded, Strain Relief, Flame Resistant, Flexible, Minimized Near-End Crosstalk (NEXT), Booted, Locking Latch
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MC6-03-07
- Zoro # G0672988
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 3 ft |
Details
Color | Green |
Cable Type | Category 6 |
Features | Flame Retardant, 360° Rotating Connector, Halogen Free, Stranded, Strain Relief, Flame Resistant, Flexible, Minimized Near-End Crosstalk (NEXT), Booted, Locking Latch |
Product Type | Network Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Ritar RT1280-F2 - 2 Pack (ML9-12MP25112474912)
- BUSHNELL Adventure 2-Watt 70-Channel Floating FRS Walkie-Talkie Pair, Black and Orange, (LPX650)
- CISCO GBIC SFP 1000MBPS MM Fiber SX, MGBSX1 (MGBSX1)
- GARMIN BC 50 (010-02609-00)
- CABLE WHOLESALE CableWholesale 13X6-561MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Blue - 1000 ft. (13X6-561MH)
- CABLE WHOLESALE CableWholesale 10X8-091SH CAT-6 Cable Bulk (10X8-091SH)
- SANOXY RJ45 Splitter Adapter 1 to 2 Way CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way adapter (EBL-CAT7-1)
- SWE-TECH 3C Null Modem Cable, DB9 Male to DB9 Female, UL rated, 8 Conductor, 15 foot (FWT10D1-20215)
- WAVENET 6E04UPWH3N CAT6E PLENUM 600MHz WHITE (CAT6E-PLEN-WH)
- CABLE WHOLESALE CableWholesale 10D4-01206 Serial Extension Cable DB37 Male to DB37 Female UL rated 37 Conductor 1:1 6 foot (10D4-01206)
- ZORO SELECT Data Cable, 1000 ft. L, Orange Jacket (18617)
- Siemon Data & Ethernet Cables