Shop All Data & Ethernet Cables
Siemon
CBL ASSY MOD 26-4PR STRANDED, CAT6 T568A/B 3FT MC6, BLUE W/CLEAR BOOT
Mfr # MC6-03-06
Zoro # G0584063
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding No
- Cable Length 3 ft
- Features Minimized Near-End Crosstalk (NEXT), Stranded, Strain Relief, PoE, Flame Retardant, PVC Free, Flexible, Lead-free, Flame Resistant, Booted, Halogen Free
- Cable Type Category 6
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MC6-03-06
- Zoro # G0584063
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 3 ft |
Details
Shielding | No |
Features | Minimized Near-End Crosstalk (NEXT), Stranded, Strain Relief, PoE, Flame Retardant, PVC Free, Flexible, Lead-free, Flame Resistant, Booted, Halogen Free |
Cable Type | Category 6 |
Product Type | Network Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL 3V Lithium Coin Cell Battery BR2025, 280-205, SB-T14, 5003LC, ECR2025 (DL2025B)
- ENERGIZER BATTERY ALKALINE AA 4PK (E91BP-4)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Teledyne Big Beam S68, S610-SL (ML12-6F300820)
- VIKING ELECTRONICS Viking Power Supply (PS-2)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 50Ft- Gray (100709GY)
- ADIPRO CAT 6+ UTP CMR 1000' BLUE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RBLP)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5131278E)
- PRIMEWIRE PrimeWire FZ512730 4.67 in. 50 ft. Flexzilla Pro Extension Cable; Green (FZ512730)
- CABLE WHOLESALE Cable Wholesale 30SL-02120 5 ft. 20 mm Split Loom Cable Wrap; Black (30SL-02120)
- CABLE WHOLESALE CableWholesale 10X8-161HD Cat6 Blue Ethernet Patch Cable Bootless 100 foot (10X8-161HD)
- MONOPRICE Voice and Data Patch Cord, 7 ft L, PK10 (15161)
- Siemon Data & Ethernet Cables