Shop All Cable Entry System Parts
Siemon
CABLE MGMT D-RING PANEL, 19"W X 3.5"H W/5 S145 HANGERS, BLACK
Mfr # WM-145-5
Zoro # G0241063
product price: $71.39
/ea
Sold in multiples of 2 for $142.78
$142.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.20"
- Product Name WM-145-5 Horizontal Cable Manager
- Product Color Brown, Black
- Product Type Cable Organizer
- Product Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # WM-145-5
- Zoro # G0241063
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Length | 19.20" |
Details
Product Name | WM-145-5 Horizontal Cable Manager |
Product Color | Brown, Black |
Product Type | Cable Organizer |
Product Material | Plastic |
Product Series | WM |
Cable Manager Type | Rack Cable Management Panel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- INTERMATIC Replacement Motor, 120VAC (WG730)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (E34VHBL1-2X)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- Siemon Cable Entry System Parts