Shop All Cable Entry System Parts
Siemon
CABLE MGMT D-RING PANEL, 19"W X 3.5"H W/5 S144 D-RINGS, BLACK 2RMU
Mfr # WM-144-5
Zoro # G0242244
product price: $60.19
/ea
Sold in multiples of 2 for $120.38
$120.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.50"
- Product Series WM
- Rack Height 2U
- Panel Width 19"
- Product Type Cable Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # WM-144-5
- Zoro # G0242244
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Height | 3.50" |
Rack Height | 2U |
Panel Width | 19" |
Details
Product Series | WM |
Product Type | Cable Organizer |
Product Name | WM Series WM-144-5 Horizontal Cable Manager |
Cable Manager Type | Cable Manager |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Control, 208/240V (8041-20)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1509000)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0808)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT12-50)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- ROXTEC GLAND Cable Gland, 0.13 to 0.41 in. dia. (RG M63/9)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - PG42 Thread - 10 Pcs / Pack (CGPG42-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- Siemon Cable Entry Systems & Accessories