Shop All Cable Entry System Parts
Siemon
CABLE MGMT D-RING PANEL, 19"W X 1.75"H W/5 S143 HANGERS, BLACK
Mfr # WM-143-5
Zoro # G0237484
product price: $47.69
/ea
Sold in multiples of 2 for $95.38
$95.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.80"
- Color Black
- Cable Manager Type Cable Manager
- Rack Height 1U
- Panel Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # WM-143-5
- Zoro # G0237484
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Height | 1.80" |
Rack Height | 1U |
Panel Width | 19" |
Details
Color | Black |
Cable Manager Type | Cable Manager |
Product Name | WM Series WM-143-5 Horizontal Cable Manager |
Product Series | WM |
Product Type | Cable Organizer |
Cable Mgt Mounting | Horizontal |
Cable Management Type | Ring Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-120)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/2" Cable Diameter - PG48 Thread - 10 Pcs/ Pack (CGPG48-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - PG42 Thread - 10 Pcs / Pack (CGPG42-10)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- Siemon Cable Entry System Parts