Shop All Electrical Enclosures
Siemon
6/48-F WALL-MT ENCLOSURE, EMPTY - ADD 2 QUICK PACK PLNS, BLACK
Mfr # SWIC3-M-01
Zoro # G0620962
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall-Mount
- Nbr Fibers Connectorized 48
- Loaded Unloaded
- Nbr of Fibers Spliced 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # SWIC3-M-01
- Zoro # G0620962
- Country of Origin Unknown
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Type | Wall-Mount |
Nbr Fibers Connectorized | 48 |
Loaded | Unloaded |
Nbr of Fibers Spliced | 48 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET750U)
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LPG)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064CHNFSS6)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 3 in D (E4SPBG)
- COOPER 316 stainless steel Enclosure, 30 in H, 8 in D, NEAM 4X, Hinged (30208-4XSS6)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302008CHWW)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 36 in H, 12 in D (CSD362412LG)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 12; 13, Hinged (N12242010)
- Siemon Electrical Enclosures