Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
6-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MAX SERIES, WHITE
Mfr # MX-FP-S-06-02
Zoro # G1234984
Sold in multiples of 20 for $89.80
$89.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Number of Ports 6
- Features Faceplate for six MAX modules or Z-MAX Shielded Outlets
- Total Number of Sockets 2
- Product Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MX-FP-S-06-02
- Zoro # G1234984
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Number of Gangs | 1 |
Number of Ports | 6 |
Features | Faceplate for six MAX modules or Z-MAX Shielded Outlets |
Total Number of Sockets | 2 |
Product Color | White |
Product Type | Faceplate |
Product Name | 2-Socket Faceplate |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, PE, 1-1/4 in., 50 ft (16Y255)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- ANDERSON POWER PRODUCTS PP75 HSG BLK BULK (5916G4BK)
- KILNER Regular Mouth Fermentation Accessories 4 pc (0025.038)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (P4X5E)
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- STEREN Pigtail Decorator Wall Plate Ivory, HDMI (526-101IV)
- WAVENET CAT6A JACK BLUE 8P8C (6AKSJBL-S)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- Siemon Voice & Data Outlets, Boxes, Faceplates