Shop All Terminal Blocks
Siemon
50 PR BLOCK 110 WITH LEGS, CAT5E NON-TERMINATED,
Mfr # S110AW1-50
Zoro # G1951906
Sold in multiples of 25 for $439.75
$439.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name S110AW1-50 50-Pair 110 Wiring Block with Legs
- Product Type Network Accessory Kit
- Termination 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # S110AW1-50
- Zoro # G1951906
- Country of Origin Unknown
- Category Terminal Blocks
Details
Product Name | S110AW1-50 50-Pair 110 Wiring Block with Legs |
Product Type | Network Accessory Kit |
Termination | 110 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Gry, Toggl (HBL1222GY)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW153)
- SOUTH MAIN HARDWARE 11-in 40-lb, Black, 500 Nylon Tie (200105)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- Siemon Terminal Blocks