Shop All Wire Connectors
Siemon
50 PR 110 BLCK FIELD TERMINATE, CAT5E NON TERM 5 PR CONN
Mfr # S110AA1-50FT
Zoro # G2781354
Sold in multiples of 25 for $1,003.75
$1,003.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Category CATEGORY 5E
- Termination 110
- Number of Pairs 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # S110AA1-50FT
- Zoro # G2781354
- Country of Origin Unknown
- Category Wire Connectors
Details
Color | White |
Category | CATEGORY 5E |
Termination | 110 |
Number of Pairs | 50 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4080603CH)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20303)
- SERVERUSA S42-SP Black Ground Angle 3 Wire Plug (SE108720)
- KING INNOVATION Lt Blu Underground Connector (10666)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0CB)
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- GARDNER BENDER Alligator Clip, Fully-Ins, 22-14 Awg, 2" - 2 pk. (14-078)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- Siemon Wire Connectors & Disconnects